Beli welding pekerjaan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Riken Welding Helmet (with Automatic Welding Filter) (Kedok Las)
    Mulai

    Rp4.099.900

    Riken Welding Helmet (with Automatic Welding Filter) (Kedok Las)
    Deskripsi:
    -It cuts harmful rays with an instantaneous reaction of 1/3000 seconds.-Brightness before work is bright #3, and at the time of welding it is converted to shielding ° of #11. -For TIG welding (NG 30A or less), Carbon Dioxide arc welding, insulation arc welding, stainless steel, thin plate welding.
    atribut:
    • After Shading: #9 to #13
    • Before Shading: #4
    • Blocking Speed (s): 1/10000
    • Light Receiving Sensor: 4 locations
    • Operating Temperature Range (°C): -5 to +50
    • Power On / Off: Automatic
    • Power Source: Solar battery and lithium battery (CR2450 x 1)
    • Reaction Speed (s): 1/10000
    • Return Speed (s): 0.1 to 0.9
    • Return Speed Adjustment: Automatic (adjustable)
    • Sensitivity Adjustment: Low to High
    • Viewing Range (mm): 100x60
    • Width of Visibility (mm): 100x60
  2. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  3. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  4. TRUSCO Welding Mask Sweat-Absorbing Pad (Bantalan Keringat)
    43%
    Mulai

    Rp24.900

    TRUSCO Welding Mask Sweat-Absorbing Pad (Bantalan Keringat)
    Deskripsi:
    Usage:Temporally retaining and temporary assembly work during welding work.
    atribut:
    • Compatible Body: TSM20S/TSM25S4
    • Weight (g): 12
    • Accessories: Outer plate, Sweat Pad, Complete Head Band Set
    • Purpose of Use: For TIG welding, semi automatic welding, handwork welding.
  5. Yamato Cutting & Welding Torch (Blender Las Potong)
    Mulai

    Rp5.499.900

    Yamato Cutting & Welding Torch (Blender Las Potong)
    Deskripsi:
    -By simply replacing the rod at the front of the main body, cutting/welding work can be easily done. -For gas cutting and gas welding.-Cutting Nozzle x 3/Welding Nozzle x 7
    atribut:
    • Type: Medium Size
    • Welding Capability: 2 to 6mm
    • Compatible Nozzle: 200 to 500 (with 7pieces)
    • Cutting Performance: 1 to 30mm
    • Accessories: Cutting Nozzle x 3/Welding Nozzle x 7
    • Fusing Performance: 2 to 6mm
    • Purpose of Use: For gas cutting and gas welding.
  6. TRUSCO Welding Face Shield (Masker Las)
    45%
    Mulai

    Rp709.900

    TRUSCO Welding Face Shield (Masker Las)
    Deskripsi:
    Purpose: Welding and fusing work up to degree of shielding No.11.
    atribut:
    • Material: (Headgear) plastic
    • Weight (g): 380
    • Plate Size (mm): 25x97x140 (front plate)
    • Degree of Shading: (Main tetrahedron (large)/previous plate (small)) #3.0/#9 (ANSI)
    • Dimensions (VeticalxHorizontalxDepth)(mm): 210x145x75
    • Material (surface body): Polycarbonate (PC) resin
    • Purpose of Use: For welding and blowing work of shielding degree #8 (TBM-500W)to #11 (TBM-503W). (when double alignment)
  7. Yamamoto Welding Face Shield (Helm Las)
    Mulai

    Rp999.900

    Yamamoto Welding Face Shield (Helm Las)
    atribut:
    • Material: Impact resistant nylonImpact resistant nylon
    • Compatible Shading Plate Size (mm): 105x50 (sold separately)
    • Flip-up Window Size (width x height) (mm): 95x42
    • Inner Lens Window Size (width x height) (mm): 93x45
  8. KRISBOW Welding Cable (Kabel Las)
    Mulai

    Rp2.799.900

    KRISBOW Welding Cable (Kabel Las)
    atribut:
    • Applications: Supplies Power
    • Material: Cooper Insulant
    • Type: Welding Cable
Daftar Harga welding pekerjaan Terbaru October 2026
Yamamoto Two Lens Type Protective Eyewear for Gas Operated Welding (Kacamata Goggle Las)Rp429.900
Riken Welding Helmet (with Automatic Welding Filter) (Kedok Las)Rp4.099.900
Yamamoto Welding Glass (Kacamata Las)Rp329.900
RHINO Mesin Las Inverter MIGRp7.899.900
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900
TRUSCO Welding Mask Sweat-Absorbing Pad (Bantalan Keringat)Rp24.900
Yamato Cutting & Welding Torch (Blender Las Potong)Rp5.499.900
TRUSCO Welding Face Shield (Masker Las)Rp709.900
Yamamoto Welding Face Shield (Helm Las)Rp999.900
KRISBOW Welding Cable (Kabel Las)Rp2.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)